Motion
6.03.04 D 20 BN4

HYDAC CORP
6.03.04 D 20 BN4

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 20 micron
MI ITEM #03763947
MFR #6.03.04 D 20 BN4
Price$177.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
6.03.04 D 20 BN4

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 20 micron
MI ITEM #03763947
MFR #6.03.04 D 20 BN4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$177.12/each

Specifications

Dimensions

  • Outside Diameter
    3.7 in | 94 mm
  • Overall Length
    4 in

Details

  • Beta Rating
    ≥200
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Material
    Fiberglass
  • Maximum Operating Pressure
    290 psid
  • Micron Rating
    20 micron
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betafit - 8400

Overview

Mfr description
6.03.04 D 20 BN4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought