Motion
6.03.12 D 10 BN4

HYDAC CORP
6.03.12 D 10 BN4

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 10 micron
Mi Item #03763951
MFR #6.03.12 D 10 BN4
Price$265.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
6.03.12 D 10 BN4

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 10 micron
Mi Item #03763951
MFR #6.03.12 D 10 BN4

Mfr description
6.03.12 D 10 BN4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$265.00/each

Specifications

Dimensions

  • Element Size
    6.03.12
  • Inside Diameter
    47.7 mm | 1.878 in
  • Length
    12.7000 in,322 mm
  • Outside Diameter
    3.7 in | 94 mm
  • Overall Length
    12 in
  • Width
    3.7000 in,95 mm

Details

  • Beta Rating
    ≥200
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Fiberglass
  • Filter Type
    Hydraulic
  • Maximum Operating Pressure
    20 bar, 290 psi
  • Maximum Temperature
    212 °F
  • Micron Rating
    10 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betafit - 8400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)