1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HYDAC CORP
2062496
In-Tank Return Line Filters for Mobile Applications - RFM Series, 330 Size, 10 micron, 145 psi Max
MI ITEM #
03763964
MFR #
2062496
List Price
$329.92
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Filtration
Hydraulic Return Line Filters
HYDAC CORP 2062496
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HYDAC CORP
2062496
In-Tank Return Line Filters for Mobile Applications - RFM Series, 330 Size, 10 micron, 145 psi Max
MI ITEM #
03763964
MFR #
2062496
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$329.92
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
RFM330BFFXXA1.0/12
Specifications
Filter Type
Low Pressure Return Line In Tank
Series
RFM
Size
330
Filter Rating
10 micron
Maximum Operating Pressure
145 psi
Max Operating Temperature
212 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought