Motion
2062697

HYDAC CORP
2062697

In-Tank Return Line Filters for Mobile Applications - RFM Series, 661 Size, 10 micron, 145 psi Max, Optimicron Element Material
Mi Item #03764004
MFR #2062697
Price$1,550.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2062697

In-Tank Return Line Filters for Mobile Applications - RFM Series, 661 Size, 10 micron, 145 psi Max, Optimicron Element Material
Mi Item #03764004
MFR #2062697

Mfr description
RFM ON 661BM10D1.0/16L24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,550.35/each

Specifications

Dimensions

  • Size
    661

Details

  • Element Material
    Optimicron
  • Filter Rating
    10 micron
  • Filter Type
    Low Pressure Return Line In Tank
  • Max Operating Temperature
    212 °F
  • Maximum Operating Pressure
    145 psi
  • Series
    RFM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)