1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HYDAC CORP
BL P 160 G 3 W 2.0
Spin-on Hydraulic Breather - Diameter: 5.0000 in, 127 mm
Mi Item #
03764014
MFR #
BL P 160 G 3 W 2.0
Price
$102.88
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Filtration
Breathers
HYDAC CORP BL P 160 G 3 W 2.0
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HYDAC CORP
BL P 160 G 3 W 2.0
Spin-on Hydraulic Breather - Diameter: 5.0000 in, 127 mm
Mi Item #
03764014
MFR #
BL P 160 G 3 W 2.0
Mfr description
BL P 160 G 3 W 2.0
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$102
.88
/each
Add to Cart
Specifications
Dimensions
Connection Size
1-1/4 in
Diameter
5.0000 in, 127 mm
Details
Maximum Air Flow
850 gpm
Type
Spin-On Hydraulic Breather
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items