Motion
KHMFF-080-PN016-8834-12X

HYDAC CORP
KHMFF-080-PN016-8834-12X

02062890 2-Way Ball Valve - Manually Operated, 2-Way, Inline Flanged, Cast Iron Body, Offset Handle
MI ITEM #03764060
MFR #KHMFF-080-PN016-8834-12X
List Price$750.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KHMFF-080-PN016-8834-12X

02062890 2-Way Ball Valve - Manually Operated, 2-Way, Inline Flanged, Cast Iron Body, Offset Handle
MI ITEM #03764060
MFR #KHMFF-080-PN016-8834-12X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$750.23/each for your price

Overview

Mfr description
KHMFF-080-PN016-8834-12X

Specifications

  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Port Size
    DIN 2501 (DN080 x PN016)
  • Body Material
    Cast Iron
  • Handle Style
    Offset Handle
  • Flange Material
    Cast Iron
  • O Ring Material
    Viton®
  • Spindle Ball Seal Material
    PTFE
  • Handle Material
    Aluminum
  • Ball Material
    Cast Iron - Hard Chromed
  • Min Operating Temperature
    14 °F
  • Mounting Type
    Inline Flanged
  • Max Operating Temperature
    175 °F
  • Series
    KHMFF
  • Overall Length
    180 mm
  • Manufacturer Catalog Number
    02062890
  • Manufacturer Catalog
    file:///C:/Users/ic063685/Downloads/E5512_KHMFF_DN65_125%20(2).pdf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text