Motion
MFP80WUD25UE1.X/3B0.2

HYDAC CORP
MFP80WUD25UE1.X/3B0.2

Hydraulic Spin-On Filter - MF Series, 0080 Size, Spin-On (Single) Element, 25 micron Micron, Paper Media, 15 gpm Max Flow, Nominal Beta Rating, 1 NPT Port Size
MI ITEM #03764087
MFR #MFP80WUD25UE1.X/3B0.2
Price$235.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
MFP80WUD25UE1.X/3B0.2

Hydraulic Spin-On Filter - MF Series, 0080 Size, Spin-On (Single) Element, 25 micron Micron, Paper Media, 15 gpm Max Flow, Nominal Beta Rating, 1 NPT Port Size
MI ITEM #03764087
MFR #MFP80WUD25UE1.X/3B0.2

Mfr description
MFP80WUD25UE1.0/3B0.2
  • MF Filters are manufactured with an aluminum head
  • Choice of NPT, SAE straight thread O-ring boss, BSPP, and SAE 4-bolt flange porting to allow easy installation without costly adapters
  • Quick easy element changeouts
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$235.28/each

Specifications

Dimensions

  • Filter Size
    0080
  • Port Size
    1 NPT

Details

  • Beta Rating
    Nominal
  • Bypass
    3 psid
  • Clogging Indicator Type
    Visual Pressure Gauge
  • Collapse Rating
    80 psid
  • Element Type
    Spin-On (Single)
  • Filter Material
    Paper
  • Filter Media Membane Material
    Paper
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Head Material
    Aluminum
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    15 gpm
  • Maximum Operating Pressure
    Suction
  • Micron Rating
    25 micron
  • Min Operating Temperature
    14 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    MF
  • Usage Type
    Disposable - Single Use

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)