Motion
RF ON 330DL20C1.0/16

HYDAC CORP
RF ON 330DL20C1.0/16

RF Series, 330 Size, 20 micron, 87 gpm Max Flow, 360 psi Max, Optimicron Element Material
MI ITEM #03764119
MFR #RF ON 330DL20C1.0/16
Price$1,099.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RF ON 330DL20C1.0/16

RF Series, 330 Size, 20 micron, 87 gpm Max Flow, 360 psi Max, Optimicron Element Material
MI ITEM #03764119
MFR #RF ON 330DL20C1.0/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,099.15/each

Specifications

Dimensions

  • Size
    330

Details

  • Element Material
    Optimicron
  • Filter Rating
    20 micron
  • Filter Type
    Low Pressure In-Tank/Inline
  • Maximum Flow Rate
    87 gpm
  • Maximum Operating Pressure
    360 psi
  • Series
    RF

Overview

Mfr description
RF ON 330DL20C1.0/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought