Motion
RFP/HC30VB10B1.X/3T

HYDAC CORP
RFP/HC30VB10B1.X/3T

02063086 Hydraulic Return Line Filter - RF Series, 30 Size, 10 micron, 8 gpm Max Flow, Polyester, 101.5 psi Max, Visual Pop-UP - (Auto Reset), 43 psi Bypass Cracking Pressure, Polyester Element Material
MI ITEM #03764120
MFR #RFP/HC30VB10B1.X/3T
List Price$337.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RFP/HC30VB10B1.X/3T

02063086 Hydraulic Return Line Filter - RF Series, 30 Size, 10 micron, 8 gpm Max Flow, Polyester, 101.5 psi Max, Visual Pop-UP - (Auto Reset), 43 psi Bypass Cracking Pressure, Polyester Element Material
MI ITEM #03764120
MFR #RFP/HC30VB10B1.X/3T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$337.06/each for your price

Overview

Mfr description
RFP/HC30VB10B1.0/3T
  • RF 30 filters are constructed of polyamide plastic.
  • RF 60 - 330 filters are constructed of aluminum material. Aluminum alloy is water tolerant - anodization is not required for high water based fluids (HWBF).
  • RF 660 - 1300 filters are constructed of ductile iron.
  • Non-welded housing design reduces stress concentrations and prevents fatigue failure.
  • Inlet/outlet port options include NPT, SAE straight thread O-ring boss, and SAE 4-bolt flange to allow easy installation without costly adapters.
  • O-ring seals are used to provide positive, reliable sealing. Choice of O-ring materials (nitrile rubber, fluorocarbon elastomer, ethylene propylene rubber) provides compatibility with petroleum oils, synthetic fluids, water-glycols, oil/water emulsions, and high water base fluids.
  • Bolt-on lid requires minimal clearance for removal.
  • Reusable contamination basket prevents loss of retained contaminants into the reservoir during element replacement.
  • Single piece casting provides rigidity for inline or in-tank mounting.

Specifications

  • Filter Type
    Low Pressure Return Line - In Tank
  • Mounting Configuration
    In-tank, Inline
  • Series
    RF
  • Size
    30
  • Filter Rating
    10 micron
  • Maximum Flow Rate
    8 gpm
  • Media Type
    Polyester
  • Maximum Operating Pressure
    101.5 psi
  • Indicator Type
    Visual Pop-UP - (Auto Reset)
  • Valve Bypass Cracking Pressure
    43 psi
  • Element Material
    Polyester
  • Burst Pressure
    580 psi
  • Fatigue Pressure
    478 psi @ 700,000 cycles
  • Collapse Rating
    145 psid
  • Port 1 Size/Type
    1/2 NPT
  • Port 2 Size/Type
    0.710 Smooth
  • Filter Material
    Polyamide
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Head Material
    Polyamide
  • Mounting Type
    In-tank
  • Seal Material
    Nitrile Rubber (NBR)
  • Min Operating Temperature
    14 °F
  • Max Operating Temperature
    212 °F
  • Weight
    0.90 lbs
  • Bowl Style
    Housing With Lid
  • Bowl Material
    Polyamide
  • Lid Material
    Polyamide
  • Manufacturer Catalog
  • Mounting Hole Type
    4 Mounting Holes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought