Motion
IGFN
General Purpose Work Gloves - Large Size, Gauntlet Cuff, Nitrile Rubber Material
Mi Item #03764183
MFR #IGFN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - Large Size, Gauntlet Cuff, Nitrile Rubber Material
Mi Item #03764183
MFR #IGFN

Mfr description
IGNF15-10 GLOVES - GREEN NITRILE SIZE 10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    13 in

Details

  • Application
    Work/General Purpose
  • Coating Coverage
    Uncoated
  • Coating Material
    Nitrile
  • Color
    Green
  • Cuff Type
    Gauntlet
  • Description Keyword
    Cotton Lined
  • Finger Coverage
    Full
  • Grip Pattern
    Embossed
  • Hand Type
    Left Hand
  • Lining Material
    Cotton
  • Material
    Nitrile Rubber
  • Material Type
    Knit Gloves - Coated
  • Product Line
    Unsupported Gloves
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)