Motion
5032P
Spray Bottle - Color: Clear, PVC Material, 32 oz Capacity
MI ITEM #03764191
MFR #5032P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spray Bottle - Color: Clear, PVC Material, 32 oz Capacity
MI ITEM #03764191
MFR #5032P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5032P BOTTLE 32 OZ PET 28-410 NECK
  • Made in the USA
  • 28mm/400 neck finish
  • Made of PVC
  • FDA compliant

Specifications

  • Bottle Configuration
    Bottle
  • Capacity
    32 oz
  • Color
    Clear
  • Material
    PVC
  • Height
    9.500 in
  • Harmonization Code
    3923300010

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text