Motion
418
SAFETY HASP-HVY DUTY
Mi Item #03764199
MFR #418
Price$9.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAFETY HASP-HVY DUTY
Mi Item #03764199
MFR #418

Mfr description
418 LOCKOUT HASP - 1/4 INCH THICK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.81/each

Specifications

Dimensions

  • Inside Jaw Size
    1 in
  • Overall Length
    3-1/4 in
  • Overall Width
    2-3/8 in

Details

  • Hasp Type
    Fold-Over
  • Labeling
    No Label
  • Max Number Of Padlocks
    4
  • Number Of Jaws
    One
  • UPC_NO
    71649216626
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)