Motion
FG296300 RED

Rubbermaid
FG296300 RED

Bucket - Round Shape, High Density Polyethlyene Material, Color: Red, 10 qt Capacity
Mi Item #03764269
MFR #FG296300 RED
Price$30.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG296300 RED

Bucket - Round Shape, High Density Polyethlyene Material, Color: Red, 10 qt Capacity
Mi Item #03764269
MFR #FG296300 RED

Mfr description
FG296300RED BRUTE BUCKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.13/each

Specifications

Dimensions

  • Pail/Bucket Diameter
    10-1/2 in
  • Pail/Bucket Height
    10-1/14 in

Details

  • Color
    Red
  • Material
    High Density Polyethlyene
  • Pail Bucket Shape
    Round
  • Pail/Bucket Capacity
    10 qt (US)
  • Product Types
    Bucket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)