Motion
2064251

HYDAC CORP
2064251

In-Tank Return Line Filters for Mobile Applications - RFM Series, 165 Size, 10 micron
Mi Item #03764348
MFR #2064251
Price$654.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2064251

In-Tank Return Line Filters for Mobile Applications - RFM Series, 165 Size, 10 micron
Mi Item #03764348
MFR #2064251

Mfr description
RFMBN/HC165BD10D1.0/12T-L110
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$654.48/each

Specifications

Dimensions

  • Size
    165

Details

  • Filter Rating
    10 micron
  • Filter Type
    Low Pressure Return Line In Tank
  • Max Operating Temperature
    212 °F
  • Series
    RFM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)