Motion
LF30IBXXA1.0/3B6

HYDAC CORP
LF30IBXXA1.0/3B6

Hydraulic Pressure Filter Assembly - LF Series, 8 gpm, 30 L/min, 1500 psi, 100 bar Max, A = No Indicator, Plugged Port, 87 psi, 6 bar Bypass Cracking Pressure
Mi Item #03764554
MFR #LF30IBXXA1.0/3B6
Price$430.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
LF30IBXXA1.0/3B6

Hydraulic Pressure Filter Assembly - LF Series, 8 gpm, 30 L/min, 1500 psi, 100 bar Max, A = No Indicator, Plugged Port, 87 psi, 6 bar Bypass Cracking Pressure
Mi Item #03764554
MFR #LF30IBXXA1.0/3B6

Mfr description
LF30IBXXA1.0/3B6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$430.61/each

Specifications

Dimensions

  • Port 1 Size/Type
    1/2 in. Threaded
  • Port 2 Size/Type
    1/2 in. Threaded
  • Port Size
    1/2 in

Details

  • Additional Details
    Port Configuration, SAE-12 Straight Thread O-Ring Boss Ports, Flow Direction, Outside - Inside, Fatigue Housing Pressure Rating at 1 Million Cycles, 100 bar (1500 psi), Burst Housing Pressure Rating, 380 bar (5510 psi), Hex Size, 28.60 mm (1.1250 in)
  • Bowl Material
    Aluminum Extrusion
  • Bowl Style
    Metal
  • Burst Pressure
    5510 psi, 380 bar
  • Connection Gender
    Female
  • Fatigue Pressure
    1500 psi, 100 bar
  • Filter Type
    Inline Mount 4 Mounting Holes
  • Fluid Comp
    Compatible With All Hydrocarbon Based, Synthetic, Water Glycol, Oil, Water Emulsion, And High Water Based Fluids When The Appropriate Seals Are Selected
  • Head Material
    Cast Aluminum
  • Indicator Trip Pressure
    72 psid, 5 bar
  • Indicator Type
    A = No Indicator, Plugged Port
  • Max Operating Temperature
    212 °F, 100 °C
  • Maximum Flow Rate
    30 L/min, 8 gpm
  • Maximum Operating Pressure
    100 bar, 1500 psi
  • Min Operating Temperature
    -22 °F, -30 °C
  • Mounting Configuration
    Inline
  • Mounting Hole Type
    Tapped Hole
  • Seal Material
    Nitrile Rubber
  • Series
    LF
  • Trip Pressure
    72 psid, 5 bar
  • Valve Bypass Cracking Pressure
    87 psi, 6 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)