Motion
RF ON 660VN10ES1.1/16

HYDAC CORP
RF ON 660VN10ES1.1/16

Low Pressure Return Line Filter - RF Series, 660 Size, 174 gpm Max Flow, 101.5 psi Max, 43 psi Bypass Cracking Pressure
Mi Item #03764632
MFR #RF ON 660VN10ES1.1/16
Price$2,254.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RF ON 660VN10ES1.1/16

Low Pressure Return Line Filter - RF Series, 660 Size, 174 gpm Max Flow, 101.5 psi Max, 43 psi Bypass Cracking Pressure
Mi Item #03764632
MFR #RF ON 660VN10ES1.1/16

Mfr description
RF ON 660VN10ES1.1/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,254.35/each

Specifications

Dimensions

  • Size
    660

Details

  • Filter Material
    Optimicron
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    174 gpm
  • Maximum Operating Pressure
    101.5 psi
  • Min Operating Temperature
    14 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    RF
  • Valve Bypass Cracking Pressure
    43 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)