Motion
RFD ON 330DAL10D1.0/L24

HYDAC CORP
RFD ON 330DAL10D1.0/L24

Hydraulic Filter Cartridge - RFD Series, 330 Size, 10 micron, 87 gpm Max Flow, 360 psi Max, 43 psi Bypass Cracking Pressure
Mi Item #03764647
MFR #RFD ON 330DAL10D1.0/L24
Price$5,010.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RFD ON 330DAL10D1.0/L24

Hydraulic Filter Cartridge - RFD Series, 330 Size, 10 micron, 87 gpm Max Flow, 360 psi Max, 43 psi Bypass Cracking Pressure
Mi Item #03764647
MFR #RFD ON 330DAL10D1.0/L24

Mfr description
RFD ON 330DAL10D1.0/L24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,010.94/each

Specifications

Dimensions

  • Overall Height
    12.2800 in, 312 mm
  • Port Size
    SAE DN 51
  • Size
    330
  • Weight
    29.6 lbs, 13.42 kg

Details

  • Filter Material
    Optimicron
  • Filter Rating
    10 micron
  • Head Material
    Aluminum
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    87 gpm
  • Maximum Operating Pressure
    360 psi
  • Min Operating Temperature
    14 °F
  • Mounting Type
    Inline, In-Tank
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    RFD
  • Valve Bypass Cracking Pressure
    43 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)