1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HYDAC CORP
OF7S10P1K1A10E
02064181 Portable Offline Filtration System - 50 psi Max Pressure, 4 gpm Max Flow Rate
MI ITEM #
03764652
MFR #
OF7S10P1K1A10E
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hydraulics
Hydraulic Filtration
Offline Filtration Systems
HYDAC CORP OF7S10P1K1A10E
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HYDAC CORP
OF7S10P1K1A10E
02064181 Portable Offline Filtration System - 50 psi Max Pressure, 4 gpm Max Flow Rate
MI ITEM #
03764652
MFR #
OF7S10P1K1A10E
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
OF7S10P1K1A10E
Specifications
Maximum Operating Pressure
50 psi
Maximum Flow Rate
4 gpm
Overall Height
365 mm
Inlet Filter Media
Fiberglass
Outlet Filter Media
Fiberglass
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought