Motion
HRES 4 S 38 PA UNC 02064206

HYDAC CORP
HRES 4 S 38 PA UNC 02064206

Heavy Duty Tube Clamp w/ Rubber Insert - Weld Plate Mounted, 1.50 in Bore, Polyamide Halves, 1-1/2 in Tube/38 mm Tube
MI ITEM #03764662
MFR #HRES 4 S 38 PA UNC 02064206
List Price$66.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRES 4 S 38 PA UNC 02064206

Heavy Duty Tube Clamp w/ Rubber Insert - Weld Plate Mounted, 1.50 in Bore, Polyamide Halves, 1-1/2 in Tube/38 mm Tube
MI ITEM #03764662
MFR #HRES 4 S 38 PA UNC 02064206

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$66.46/each for your price

Overview

Mfr description
HRES 4 S 38 PA UNC

Specifications

  • Clamp Style
    Heavy Duty Tube Clamp w/ Rubber Insert
  • Clamp Size
    4
  • Clamp Bore Size
    1.50 in
  • Pipe Tube Or Hose Size
    1-1/2 in Tube, 38 mm Tube
  • Clamp Material
    Polyamide
  • Clamp Hardware Material
    Steel
  • Bore Internal Surface
    Smooth Bore
  • Thread Type
    UNC
  • Clamp Assembly Contents
    2 Clamp Halves, Elastomer Insert, Weld Plate, Cover Plate and 2 Hex Head Bolts
  • Manufacturer Catalog Number
    02064206
  • Clamp Type
    Tube Clamp - Heavy Duty, Tube Clamp - Rubber Insert Style
  • Mounting Type
    Weld Plate Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought