Motion
RFP/HC30BB20A1.0/3T

HYDAC CORP
RFP/HC30BB20A1.0/3T

Low Pressure Return Line Filter - RF Series, 30 Size, 8 gpm Max Flow, 145 psi Max, 43 psi Bypass Cracking Pressure
MI ITEM #03764675
MFR #RFP/HC30BB20A1.0/3T
Your Price$179.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RFP/HC30BB20A1.0/3T

Low Pressure Return Line Filter - RF Series, 30 Size, 8 gpm Max Flow, 145 psi Max, 43 psi Bypass Cracking Pressure
MI ITEM #03764675
MFR #RFP/HC30BB20A1.0/3T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$179.07/each(List $205.94)

Overview

Mfr description
RFP/HC30BB20A1.0/3T

Specifications

  • Series
    RF
  • Size
    30
  • Maximum Flow Rate
    8 gpm
  • Maximum Operating Pressure
    145 psi
  • Valve Bypass Cracking Pressure
    43 psi
  • Filter Material
    Polyester
  • Seal Material
    Nitrile Rubber (NBR)
  • Min Operating Temperature
    14 °F
  • Max Operating Temperature
    212 °F
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text