1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HYDAC CORP
OF7S10P1K1B03E
02064260 Portable Offline Filtration System - 50 psi Max Pressure, 4 gpm Max Flow Rate
MI ITEM #
03764680
MFR #
OF7S10P1K1B03E
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hydraulics
Hydraulic Filtration
Offline Filtration Systems
HYDAC CORP OF7S10P1K1B03E
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HYDAC CORP
OF7S10P1K1B03E
02064260 Portable Offline Filtration System - 50 psi Max Pressure, 4 gpm Max Flow Rate
MI ITEM #
03764680
MFR #
OF7S10P1K1B03E
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Overall Height
365 mm
Details
Inlet Filter Media
Fiberglass
Maximum Flow Rate
4 gpm
Maximum Operating Pressure
50 psi
Outlet Filter Media
Fiberglass
Overview
Mfr description
OF7S10P1K1B03E
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought