Motion
RF ON 950DO5D1.1/16L110

HYDAC CORP
RF ON 950DO5D1.1/16L110

Hydraulic Return Line Filter Assembly - RF Series, 160 Size, 10 micron, 42 gpm Max Flow, 87 psid, 6 bar Bypass Cracking Pressure, Optimicron Element Material
Mi Item #03764807
MFR #RF ON 950DO5D1.1/16L110
Price$3,990.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RF ON 950DO5D1.1/16L110

Hydraulic Return Line Filter Assembly - RF Series, 160 Size, 10 micron, 42 gpm Max Flow, 87 psid, 6 bar Bypass Cracking Pressure, Optimicron Element Material
Mi Item #03764807
MFR #RF ON 950DO5D1.1/16L110

Mfr description
RF ON 950DO5D1.1/16L110
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,990.49/each

Specifications

Dimensions

  • Port Size
    1-1/4 in
  • Size
    160
  • Weight
    4 lbs, 1.81 kg

Details

  • Element Material
    Optimicron
  • Fatigue Pressure
    478 psi, 33 bar
  • Filter Rating
    10 micron
  • Filter Type
    In-Tank, Inline
  • Max Operating Temperature
    212 °F, 100 °C
  • Maximum Flow Rate
    42 gpm
  • Min Operating Temperature
    14 °F, -10 °C
  • Mounting Hole Type
    4 Mounting Holes
  • Series
    RF
  • Valve Bypass Cracking Pressure
    87 psid, 6 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)