Motion
DVE-08-01.X/12-M

HYDAC CORP
DVE-08-01.X/12-M

Screw-In Needle Cartridge Valve - Direct Action
Mi Item #03764824
MFR #DVE-08-01.X/12-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
DVE-08-01.X/12-M

Screw-In Needle Cartridge Valve - Direct Action
Mi Item #03764824
MFR #DVE-08-01.X/12-M

Mfr description
DVE-08-01.X/12-M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Action
    Direct
  • Manufacturer Catalog Number
    02064665
  • Max Operating Temperature
    212 °F
  • Maximum Operating Pressure
    5000 psi
  • Min Operating Temperature
    -4 °F
  • Mounting Type
    Cartridge
  • Seal Material
    Fluoroelastomer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)