1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ALLIED MACHINE & ENG
180A-0018
TiAlN coated Cobalt High Speed Steel Spade Drill Insert, 9/16" maximum drill diameter
MI ITEM #
03764857
MFR #
180A-0018
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
ALLIED MACHINE & ENG 180A-0018
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ALLIED MACHINE & ENG
180A-0018
TiAlN coated Cobalt High Speed Steel Spade Drill Insert, 9/16" maximum drill diameter
MI ITEM #
03764857
MFR #
180A-0018
Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Maximum Drill Diameter
9/16 in
Seat Size
0
Thickness
1/8 in
Details
Finish Coating
TiAlN
Full Insert Style Code
180A-0018
Material
Cobalt High Speed Steel
Point Angle
132 °
Overview
Mfr description
180A-0018 INSERT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought