Motion
182N-0108
TiCN coated Cobalt High Speed Steel Spade Drill Insert, 1-1/4" maximum drill diameter
MI ITEM #03764862
MFR #182N-0108
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TiCN coated Cobalt High Speed Steel Spade Drill Insert, 1-1/4" maximum drill diameter
MI ITEM #03764862
MFR #182N-0108

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
182N-0108 INSERT

Specifications

  • Maximum Drill Diameter
    1-1/4 in
  • Seat Size
    2
  • Material
    Cobalt High Speed Steel
  • Finish Coating
    TiCN
  • Thickness
    3/16 in
  • Point Angle
    132 °
  • Full Insert Style Code
    182N-0108

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text