Motion
22010S-100F
Replaceable-Tip Drill, Replaceable-Tip Drill Type, 15/16" Max Drill Dia, 2-5/8" Max Drilling Depth, Weldon Flat Shank
Mi Item #03764863
MFR #22010S-100F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Replaceable-Tip Drill, Replaceable-Tip Drill Type, 15/16" Max Drill Dia, 2-5/8" Max Drilling Depth, Weldon Flat Shank
Mi Item #03764863
MFR #22010S-100F

Mfr description
22010S-100F HOLDER
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flute Length
    4-7/32 in
  • Maximum Drill Diameter
    15/16 in
  • Maximum Drilling Depth
    2-5/8 in
  • Minimum Drill Diameter
    45/64 in
  • Overall Length
    6-1/2 in
  • Shank Diameter
    1 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Drill Type
    Replaceable-Tip Drill
  • Flanged Shank
    Flanged Shank
  • Full Toolholder Code
    22010S-100F
  • Series
    Series 1
  • Shank Type
    Weldon Flat
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute
    Straight
  • Toolholder Style
    22010S
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)