Motion
008207AS
Regal Premium Spiral Point Tap - 112 Series, High Speed Steel Material, Uncoated Finish/Coating, Plug Chamfer, 2 Flutes, #8 – 32 Thread Size, UNC
MI ITEM #03764908
MFR #008207AS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regal Premium Spiral Point Tap - 112 Series, High Speed Steel Material, Uncoated Finish/Coating, Plug Chamfer, 2 Flutes, #8 – 32 Thread Size, UNC
MI ITEM #03764908
MFR #008207AS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
008207AS 8-32 H7 SP PLUG TAP

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Extended Neck
    Does Not Have an Extended Neck
  • Overall Length
    2-1/8 in
  • Thread Standard
    UNC
  • Series
    112
  • Shank Diameter
    0.168 in
  • Thread Size
    #8 – 32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text