Motion
P4B056-ISAF-1000R HYD

DODGE
P4B056-ISAF-1000R HYD

Hydrodynamic Pillow Block Bearing - 10 in Bore, Ductile Iron
MI ITEM #03764920
MFR #P4B056-ISAF-1000R HYD
List Price$35,246.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B056-ISAF-1000R HYD

Hydrodynamic Pillow Block Bearing - 10 in Bore, Ductile Iron
MI ITEM #03764920
MFR #P4B056-ISAF-1000R HYD

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$35,246.48/each for your price

Overview

Mfr description
P4B056-ISAF-1000R-HYD 072002

Specifications

  • Bore Diameter
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Ductile Iron
  • UPC_NO
    782476318475
  • Base To Bore Centerline
    9.8800 in
  • Series
    23056
  • Type Of Bearing
    Spherical Roller
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Split
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Expansion Capability
    Non-Expansion (Fixed)
  • Housing Dimensions
    SAF
  • Material
    072002
  • Sealing Type
    Auxiliary
  • Sensor Ready
    Yes
  • Shaft Attachment
    Push-Pull Adapter
  • Shaft Diameter
    10.0000 in
  • Country of Origin
    US
  • Dynamic Load Capacity
    345000 lbf
  • Housing Type
    Four-Bolt Pillow Block
  • Locking Device
    Adapter Mounted
  • Maximum Speed
    850 rpm
  • Mounting Type
    4-Bolt Base
  • Seal Type
    Auxiliary
  • Product Type
    Pillow Block Hydrodynamic Bearings
  • Static Load Capacity
    670000 lbf
  • Type
    Pillow Block Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought