Motion
HRL 6 A 44.5 AL UNC 02064749

HYDAC CORP
HRL 6 A 44.5 AL UNC 02064749

Standard Duty Tube Clamp - Weld Plate Mounted, 1.75 in Bore, Aluminum Halves, 1-3/4 in Tube
MI ITEM #03764995
MFR #HRL 6 A 44.5 AL UNC 02064749
List Price$33.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRL 6 A 44.5 AL UNC 02064749

Standard Duty Tube Clamp - Weld Plate Mounted, 1.75 in Bore, Aluminum Halves, 1-3/4 in Tube
MI ITEM #03764995
MFR #HRL 6 A 44.5 AL UNC 02064749

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.76/each for your price

Overview

Mfr description
HRL 6 A 44.5 AL UNC

Specifications

  • Clamp Style
    Standard Duty Tube Clamp
  • Clamp Size
    6
  • Clamp Bore Size
    1.75 in
  • Pipe Tube Or Hose Size
    1-3/4 in Tube
  • Clamp Material
    Aluminum
  • Clamp Hardware Material
    Steel
  • Bore Internal Surface
    Ribbed Bore
  • Bolt Thread Size
    1/4 – 20 x 2-3/4 in
  • Thread Type
    UNC
  • Clamp Assembly Contents
    2 Clamp Halves, Weld Plate, Cover Plate and 2 Hex Head Bolts
  • Manufacturer Catalog Number
    02064749
  • Clamp Type
    Tube Clamp - Standard
  • Mounting Type
    Weld Plate Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text