Motion
HRS 4 S 50.8 AL UNC 02064761

HYDAC CORP
HRS 4 S 50.8 AL UNC 02064761

Heavy Duty Tube Clamp - Weld Plate Mounted, 2.00 in Bore, Aluminum Halves, 2 in Tube
Mi Item #03765007
MFR #HRS 4 S 50.8 AL UNC 02064761
Price$85.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRS 4 S 50.8 AL UNC 02064761

Heavy Duty Tube Clamp - Weld Plate Mounted, 2.00 in Bore, Aluminum Halves, 2 in Tube
Mi Item #03765007
MFR #HRS 4 S 50.8 AL UNC 02064761

Mfr description
HRS 4 S 50.8 AL UNC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.52/each

Specifications

Dimensions

  • Bolt Thread Size
    7/16 – 14 x 4 in
  • Clamp Bore Size
    2.00 in
  • Clamp Size
    4
  • Pipe Tube Or Hose Size
    2 in Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Assembly Contents
    2 Clamp Halves, Weld Plate, Cover Plate and 2 Hex Head Bolts
  • Clamp Hardware Material
    Steel
  • Clamp Material
    Aluminum
  • Clamp Style
    Heavy Duty Tube Clamp
  • Clamp Type
    Tube Clamp - Heavy Duty
  • Manufacturer Catalog Number
    02064761
  • Mounting Type
    Weld Plate Mounted
  • Thread Type
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)