Motion
HRS 5 S 76.1 AL UNC 02064765

HYDAC CORP
HRS 5 S 76.1 AL UNC 02064765

Mounting Clamp Assembly - Heavy Duty - 3.00 in Bore, Aluminum Halves, 3 in Tube
MI ITEM #03765008
MFR #HRS 5 S 76.1 AL UNC 02064765
Price$203.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRS 5 S 76.1 AL UNC 02064765

Mounting Clamp Assembly - Heavy Duty - 3.00 in Bore, Aluminum Halves, 3 in Tube
MI ITEM #03765008
MFR #HRS 5 S 76.1 AL UNC 02064765

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$203.69/each

Specifications

Dimensions

  • Bolt Thread Size
    5/8 – 11 x 5-1/4 in
  • Clamp Bore Size
    3.00 in
  • Clamp Size
    5
  • Pipe Tube Or Hose Size
    3 in Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Assembly Contents
    2 Clamp Halves, Weld Plate, Cover Plate and 2 Hex Head Bolts
  • Clamp Hardware Material
    Steel
  • Clamp Material
    Aluminum
  • Clamp Style
    Heavy Duty Tube Clamp
  • Clamp Type
    Mounting Clamp Assembly - Heavy Duty
  • Manufacturer Catalog Number
    02064765
  • Material
    Aluminum
  • Mounting Type
    Weld Plate Mounted
  • Thread Type
    UNC

Overview

Mfr description
HRS 5 S 76.1 AL UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought