Motion
HRS 6 S 101.6 AL UNC 02064766

HYDAC CORP
HRS 6 S 101.6 AL UNC 02064766

Heavy Duty Pipe/Tube Clamp - Weld Plate Mounted, 4.00 in Bore, Aluminum Halves, 3-1/2 in Pipe/4 in Tube
MI ITEM #03765009
MFR #HRS 6 S 101.6 AL UNC 02064766
List Price$460.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRS 6 S 101.6 AL UNC 02064766

Heavy Duty Pipe/Tube Clamp - Weld Plate Mounted, 4.00 in Bore, Aluminum Halves, 3-1/2 in Pipe/4 in Tube
MI ITEM #03765009
MFR #HRS 6 S 101.6 AL UNC 02064766

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$460.71/each for your price

Overview

Mfr description
HRS 6 S 101.6 AL UNC

Specifications

  • Clamp Style
    Heavy Duty Pipe/Tube Clamp
  • Clamp Size
    6
  • Clamp Bore Size
    4.00 in
  • Pipe Tube Or Hose Size
    3-1/2 in Pipe, 4 in Tube
  • Clamp Material
    Aluminum
  • Clamp Hardware Material
    Steel
  • Bore Internal Surface
    Ribbed Bore
  • Bolt Thread Size
    3/4 – 10 x 7-1/2 in
  • Thread Type
    UNC
  • Clamp Assembly Contents
    2 Clamp Halves, Weld Plate, Cover Plate and 2 Hex Head Bolts
  • Manufacturer Catalog Number
    02064766
  • Clamp Type
    Pipe Clamp - Heavy Duty, Tube Clamp - Heavy Duty
  • Mounting Type
    Weld Plate Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text