Motion
RF ON 660VN10B1.1/16B6

HYDAC CORP
RF ON 660VN10B1.1/16B6

Hydraulic Filter Cartridge - RF Series, 660 Size, 10 micron, 174 gpm Max Flow, 101.5 psi Max, 87 psi Bypass Cracking Pressure, Optimicron Element Material
Mi Item #03765018
MFR #RF ON 660VN10B1.1/16B6
Price$2,308.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RF ON 660VN10B1.1/16B6

Hydraulic Filter Cartridge - RF Series, 660 Size, 10 micron, 174 gpm Max Flow, 101.5 psi Max, 87 psi Bypass Cracking Pressure, Optimicron Element Material
Mi Item #03765018
MFR #RF ON 660VN10B1.1/16B6

Mfr description
RF ON 660VN10B1.1/16B6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,308.74/each

Specifications

Dimensions

  • Port Size
    3 in
  • Size
    660

Details

  • Burst Pressure
    3045 psi, 210 bar
  • Element Material
    Optimicron
  • Fatigue Pressure
    478 psi, 33 bar
  • Filter Material
    Optimicron
  • Filter Rating
    10 micron
  • Filter Type
    In-Tank, Inline
  • Lid Material
    Ductile Iron
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    174 gpm
  • Maximum Operating Pressure
    101.5 psi
  • Min Operating Temperature
    14 °F
  • Mounting Hole Type
    4 Mounting Holes
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    RF
  • Valve Bypass Cracking Pressure
    87 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)