Motion
HRS 6 S1 114.3 PP UNC 02064887

HYDAC CORP
HRS 6 S1 114.3 PP UNC 02064887

Heavy Duty Pipe/Tube Clamp - No Mount Option Included, 4.50 in Bore, Polypropylene Halves, 4-1/2 in Tube/4 in Pipe
Mi Item #03765054
MFR #HRS 6 S1 114.3 PP UNC 02064887
Price$89.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRS 6 S1 114.3 PP UNC 02064887

Heavy Duty Pipe/Tube Clamp - No Mount Option Included, 4.50 in Bore, Polypropylene Halves, 4-1/2 in Tube/4 in Pipe
Mi Item #03765054
MFR #HRS 6 S1 114.3 PP UNC 02064887

Mfr description
HRS 6 S1 114.3 PP UNC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.21/each

Specifications

Dimensions

  • Bolt Thread Size
    3/4 – 10 x 7-1/2 in
  • Clamp Bore Size
    4.50 in
  • Clamp Size
    6
  • Pipe Tube Or Hose Size
    4 in Pipe, 4-1/2 in Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Assembly Contents
    2 Clamp Halves, Cover Plate and 2 Hex Head Bolts
  • Clamp Hardware Material
    Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Heavy Duty Pipe/Tube Clamp
  • Clamp Type
    Pipe Clamp - Heavy Duty, Tube Clamp - Heavy Duty
  • Manufacturer Catalog Number
    02064887
  • Mounting Type
    No Mount Option Included
  • Thread Type
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)