Motion
RF ON 950VO20B1.1/16B6

HYDAC CORP
RF ON 950VO20B1.1/16B6

Hydraulic Return Line Filter Assembly - RF Series, 160 Size, 10 micron, 30 gpm Max Flow, 120 psi, 8.27 bar Max, A, Cellulose Element Material
Mi Item #03765096
MFR #RF ON 950VO20B1.1/16B6
Price$3,742.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RF ON 950VO20B1.1/16B6

Hydraulic Return Line Filter Assembly - RF Series, 160 Size, 10 micron, 30 gpm Max Flow, 120 psi, 8.27 bar Max, A, Cellulose Element Material
Mi Item #03765096
MFR #RF ON 950VO20B1.1/16B6

Mfr description
RF ON 950VO20B1.1/16B6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,742.35/each

Specifications

Dimensions

  • Port Size
    1-1/2 in
  • Size
    160
  • Weight
    11 lbs, 4.99 kg

Details

  • Element Material
    Cellulose
  • Filter Rating
    10 micron
  • Filter Type
    Dual Filter Heads and Elements
  • Indicator Type
    A
  • Max Operating Temperature
    14 °F, -10 °C
  • Maximum Flow Rate
    30 gpm
  • Maximum Operating Pressure
    8.27 bar, 120 psi
  • Min Operating Temperature
    14 °F, -10 °C
  • Mounting Hole Type
    4 Mounting Holes
  • Mounting Type
    In-Line
  • Series
    RF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)