Motion
DVP-16-01.X/S-M

HYDAC CORP
DVP-16-01.X/S-M

Flow Control Valve - Direct Acting, Manifold Mount, 5000 psi, 48 gpm, +212 °F, Manifold Mounted, Carbon Steel
MI ITEM #03765108
MFR #DVP-16-01.X/S-M
Price$416.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
DVP-16-01.X/S-M

Flow Control Valve - Direct Acting, Manifold Mount, 5000 psi, 48 gpm, +212 °F, Manifold Mounted, Carbon Steel
MI ITEM #03765108
MFR #DVP-16-01.X/S-M

Mfr description
DVP-16-01.X/S-M
  • Size 16 and under zinc plated body
  • FPM (Fluoroelastomer) seals
  • Slotted control spindle for precise and linear flow adjustments
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$416.50/each

Specifications

Dimensions

  • Overall Height
    4.45 in
  • Overall Length
    3.68 in
  • Overall Width
    2.76 in
  • Port Size
    Manifold Mounted

Details

  • Accessory Type
    Panel Mounting Kit
  • Action
    Direct Acting
  • Actuation
    Hydraulic
  • Body Material
    Carbon Steel
  • Check Valve Type
    Without
  • Fluid Comp
    Hydraulic Oil
  • Manufacturer Catalog
  • Max Operating Temperature
    +212 °F
  • Maximum Flow Rate
    48 gpm
  • Maximum Operating Pressure
    5000 psi
  • Min Operating Temperature
    -4 °F
  • Mounting Type
    Manifold
  • Seal Kit
    555093
  • Seal Material
    FPM, Fluoroelastomer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)