Motion
12.01.18 D 10 BN4 /-3.13

HYDAC CORP
12.01.18 D 10 BN4 /-3.13

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 10 micron
Mi Item #03765140
MFR #12.01.18 D 10 BN4 /-3.13
Price$429.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
12.01.18 D 10 BN4 /-3.13

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 10 micron
Mi Item #03765140
MFR #12.01.18 D 10 BN4 /-3.13

Mfr description
12.01.18 D 10 BN4 /-3.13
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$429.18/each

Specifications

Dimensions

  • Outside Diameter
    6 in | 152.4 mm
  • Overall Length
    18 in

Details

  • Beta Rating
    ≥200
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Material
    Fiberglass
  • Maximum Operating Pressure
    290 psid
  • Micron Rating
    10 micron
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    BN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)