Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
MFBN160YUE20E1.X/3KB

02065495 Hydraulic Spin-On Filter - MF Series, 0160 Size, Spin-On (Single) Element, 20 micron Micron, Betamicron® Media, 30 gpm Max Flow, ≥200 Beta Rating, 1-1/4 NPT Port Size
MI ITEM #03765225
MFR #MFBN160YUE20E1.X/3KB

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
MFBN160AUE20E1.0/3KB

Specifications

  • Series
    MF
  • Filter Size
    0160
  • Element Type
    Spin-On (Single)
  • Micron Rating
    20 micron
  • Filter Media Membane Material
    Betamicron®
  • Maximum Flow Rate
    30 gpm
  • Beta Rating
    ≥200
  • Port Size
    1-1/4 NPT
  • Clogging Indicator Type
    Visual Pressure Gauge
  • Bypass
    No Bypass
  • Usage Type
    Disposable - Single Use
  • Collapse Rating
    80 psid
  • Filter Material
    Fiberglass
  • Head Material
    Aluminum
  • Seal Material
    Nitrile Rubber (NBR)
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Maximum Operating Pressure
    60 psi
  • Min Operating Temperature
    14 °F
  • Max Operating Temperature
    212 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text