Motion
HRES 4 D 33.7 PP UNC 02065676

HYDAC CORP
HRES 4 D 33.7 PP UNC 02065676

Heavy Duty Pipe Clamp w/ Rubber Insert - 1.33 in Bore, Polypropylene Halves, 1 in Pipe
Mi Item #03765284
MFR #HRES 4 D 33.7 PP UNC 02065676
Price$110.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRES 4 D 33.7 PP UNC 02065676

Heavy Duty Pipe Clamp w/ Rubber Insert - 1.33 in Bore, Polypropylene Halves, 1 in Pipe
Mi Item #03765284
MFR #HRES 4 D 33.7 PP UNC 02065676

Mfr description
HRES 4 D 33.7 PP UNC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.17/each

Specifications

Dimensions

  • Clamp Bore Size
    1.33 in
  • Clamp Size
    4
  • Pipe Tube Or Hose Size
    1 in Pipe

Details

  • Bore Internal Surface
    Smooth Bore
  • Clamp Hardware Material
    Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Heavy Duty Pipe Clamp w/ Rubber Insert
  • Clamp Type
    Pipe Clamp - Heavy Duty, Pipe Clamp - Rubber Insert Style
  • Manufacturer Catalog Number
    02065676
  • Thread Type
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)