Motion
HF2P-BN-08G6BM1.2/12B3

HYDAC CORP
HF2P-BN-08G6BM1.2/12B3

02065717 High Pressure Hydraulic Filter - HF2P Series, 08 Size, 6 micron, 25 gpm, Betamicron® (Low Collapse), 4000 psi Max, Pop-up Indicator - (Manual Reset), 43 psi Bypass Cracking Pressure, Fiberglass Element Material
MI ITEM #03765294
MFR #HF2P-BN-08G6BM1.2/12B3
List Price$754.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HF2P-BN-08G6BM1.2/12B3

02065717 High Pressure Hydraulic Filter - HF2P Series, 08 Size, 6 micron, 25 gpm, Betamicron® (Low Collapse), 4000 psi Max, Pop-up Indicator - (Manual Reset), 43 psi Bypass Cracking Pressure, Fiberglass Element Material
MI ITEM #03765294
MFR #HF2P-BN-08G6BM1.2/12B3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$754.06/each for your price

Overview

Mfr description
HF2P-BN-08OI6BM1.2/12B3
  • Non-welded housing design reduces stress concentrations and prevents fatigue failure
  • Inlet/Outlet port options include SAE straight thread O-ring boss, BSPP and subplate mounting to allow easy installation without costly adapters
  • O-ring seals are used to provide positive, reliable sealing. A choice of O-ring materials (nitrile, fluorocarbon elastomer, ethylene propylene rubber) provides compatibility with petroleum oils, synthetic fluids, water-glycols, oil/water emulsions, and high water based fluids
  • Screw-in bowl mounted below the filter head requires minimal clearance to remove the element for replacement and contaminated fluid cannot be washed downstream when element is serviced
  • Clogging indicators are actuated by differential pressure and have no external dynamic seal. High reliability is achieved and magnetic indicator actuation eliminates a potential leak point
  • A poppet type bypass valve is typically mounted in the filter head out of the flow path between the inlet and outlet port to provide positive sealing during normal operation and fast response during cold starts and flow surges
  • Fatigue pressure rating equals maximum allowable working pressure rating

Specifications

  • Filter Type
    High Pressure In-Line
  • Mounting Configuration
    In-line Threaded
  • Series
    HF2P
  • Size
    08
  • Filter Rating
    6 micron
  • Maximum Flow Rate
    25 gpm
  • Media Type
    Betamicron® (Low Collapse)
  • Maximum Operating Pressure
    4000 psi
  • Indicator Type
    Pop-up Indicator - (Manual Reset)
  • Valve Bypass Cracking Pressure
    43 psi
  • Element Material
    Fiberglass
  • Filter Length Designation
    8.000 in
  • Overall Length
    305 mm
  • Head Material
    Ductile Iron
  • Standards Met
    ANSI, ISO, NFPA T2.6.1
  • Mounting Hole Type
    2 Mounting Holes
  • Port 1 Size/Type
    SAE 12 (1-1/16–12 UN)
  • Trip Pressure
    29 psid
  • Fatigue Pressure
    4000 psi @ 1 million cycles
  • Max Operating Temperature
    212 °F
  • Min Operating Temperature
    14 °F
  • Collapse Rating
    290 psid
  • Burst Pressure
    14680 psi
  • Bowl Material
    Steel
  • Bowl Style
    One Piece Bowl
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Seal Material
    Nitrile Rubber (NBR)
  • Weight
    14.30 lbs
  • Additional Details
    Meets HF2 automotive specifications, and uses industry standard-size elements. In-line configuration.
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text