Specifications
Dimensions
- Overall Height53 mm
- Overall Length72 mm
- Overall Width32 mm
- Port SizeSAE 6 (9/16–18 UNF)
Details
- Ball MaterialCarbon Steel - Chrome Plated
- Body MaterialCarbon Steel
- Connection TypeSAE ORB
- Control TypeManually Operated
- Flow Direction2-Way
- Handle MaterialSteel (Galvanized)
- Handle StyleOffset Handle
- Manufacturer Catalog
- Max Operating Temperature176 °F
- Maximum Operating Pressure7250 psi
- Min Operating Temperature14 °F
- Mounting TypeInline Threaded
- O Ring MaterialViton®
- Product TypesHigh Pressue Ball Valve
- SeriesKHB
- Spindle Ball MaterialCarbon Steel
- Spindle Ball Seal MaterialPOM
- Temperature Range14 to 176 °F
- TypeHigh Pressue Ball Valve
Overview
Mfr description
KHB-10SAE-1114-16X-A *
- 1/4” - 2” Full Port Design
- NPT or SAE O-Ring Connections
- Carbon Steel or Stainless Steel Housings
- Block Housing: Sizes 06 - 25
- Forged Housing: Sizes 32 - 50
- Ball Seals: Polyacetal (standard)
- O-Rings: Fluoroelastomer (FPM) (standard)
- Operating Pressure: to 7250 psi depending on valve size and seal materials selected
- Temperature Range: 14˚F to 176˚F with standard materials (1114) up to maximum pressure rating