Motion
RVP-20-01.X-25

HYDAC CORP
RVP-20-01.X-25

RVP-20-01.X-25 Hydraulic Check Valve - Manifold Mount, 25 psi Cracking Pressure, 150 gpm Max Flow, 5000 psi Max Operating Pressure, Manifold Mounted Port Size, FPM/Fluoroelastomer Seals
MI ITEM #03765321
MFR #RVP-20-01.X-25
Your Price$610.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RVP-20-01.X-25

RVP-20-01.X-25 Hydraulic Check Valve - Manifold Mount, 25 psi Cracking Pressure, 150 gpm Max Flow, 5000 psi Max Operating Pressure, Manifold Mounted Port Size, FPM/Fluoroelastomer Seals
MI ITEM #03765321
MFR #RVP-20-01.X-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$610.37/each(List $701.93)

Overview

Mfr description
RVP-20-01.X- 25
  • 5,000 PSI operating pressure
  • NPT or SAE O-ring connections and manifold mounting
  • Flows to 150 gpm
  • Carbon steel housing
  • Fluoromaster O-rings
  • Metal-to-metal seal design for poppet
  • Hardened and ground steel poppet
  • Three cracking pressures: 7 psi (standard), 25 psi and 65 psi (optional)
  • Temperature range: -4°F to 212°F at full pressure
  • Viton seals
  • Valve style: Direct

Specifications

  • Cracking Pressure
    25 psi
  • Maximum Flow Rate
    150 gpm
  • Maximum Operating Pressure
    5000 psi
  • Overall Length
    5.24 in
  • Body Material
    Carbon Steel - Phosphated
  • Seal Material
    FPM/Fluoroelastomer
  • Overall Width
    3.01 in
  • Seal Kit
    555094
  • Mounting Type
    Manifold
  • Manufacturer Catalog
  • Port 1 Size/Type
    Manifold Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text