Motion
RFW/HC660VN149B1.1/16V

HYDAC CORP
RFW/HC660VN149B1.1/16V

Hydraulic Return Line Filter Assembly - RF Series, 200 Size, 20 micron, 35 gpm Max Flow
Mi Item #03765355
MFR #RFW/HC660VN149B1.1/16V
Price$2,822.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RFW/HC660VN149B1.1/16V

Hydraulic Return Line Filter Assembly - RF Series, 200 Size, 20 micron, 35 gpm Max Flow
Mi Item #03765355
MFR #RFW/HC660VN149B1.1/16V

Mfr description
RFW/HC660VN149B1.1/16V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,822.32/each

Specifications

Dimensions

  • Port Size
    3/4 in
  • Size
    200
  • Weight
    3.9 lbs, 1.77 kg

Details

  • Filter Rating
    20 micron
  • Filter Type
    In-Line Medium Pressure Filter
  • Fluid Comp
    Compatible with all hydrocarbon based, synthetic, and high water based fluids compatible with Nitrile Rubber (NBR) seals
  • Max Operating Temperature
    -22 °F, -30 °C
  • Maximum Flow Rate
    35 gpm
  • Min Operating Temperature
    -22 °F, -30 °C
  • Series
    RF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)