Motion
7002-10-10-BS
MALE JIC SAE 37 DEGREE FLARE
Mi Item #03765629
MFR #7002-10-10-BS
Price$18.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MALE JIC SAE 37 DEGREE FLARE
Mi Item #03765629
MFR #7002-10-10-BS

Mfr description
7002-10-10-BS MJ-MBSPP STRT BONDED SEA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.68/each

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • End 2 Size
    5/8 in
  • Hex Body
    30.0
  • Overall Length
    47.5
  • Thread Depth
    12.3
  • Thread Size 2
    5/8-14

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male British Standard Pipe Parallel
  • End 1 Thread
    G - 5/8-14, 7/8-14 UNF
  • End 2 Style
    Male JIC, Male British Standard Pipe Parallel
  • End 2 Thread
    G - 5/8-14, 7/8-14 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Seal Material
    NBR
  • Series
    7002_BS
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)