Motion
7913A5TRDUMP4Y

NSK CORP, BEARING DIV
7913A5TRDUMP4Y

Angular Contact Bearing - 65 mm Bore, 90 mm OD, Open, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #03765648
MFR #7913A5TRDUMP4Y
Price$2,445.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7913A5TRDUMP4Y

Angular Contact Bearing - 65 mm Bore, 90 mm OD, Open, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #03765648
MFR #7913A5TRDUMP4Y

Mfr description
7913A5TRDUMP4Y
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,445.59/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    90 mm
  • Overall Height
    26 mm
  • Weight
    0.908 lbs, 0.412 kg

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7913A5TRDUMP4Y
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176588600
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176588600
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)