Motion
UK213+HE2313

AMI BEARINGS INC
UK213+HE2313

Ball Insert Bearing - Cylindrical Bore, 2-1/4 in ID, Adapter Mount Locking
Mi Item #03765721
MFR #UK213+HE2313
Price$360.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UK213+HE2313

Ball Insert Bearing - Cylindrical Bore, 2-1/4 in ID, Adapter Mount Locking
Mi Item #03765721
MFR #UK213+HE2313

Mfr description
UK213+HE2313 2-1/4 ADAPTER SLEEVE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$360.54/each

Specifications

Dimensions

  • Bore Diameter  
    2-1/4 in
  • Inner Ring Width  
    2.5590 in
  • Outer Ring Width  
    1.0630 in
  • Outside Diameter  
    4.7244 in
  • Overall Width
    1.4960 in

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Adapter Mounted
  • Manufacturer Product Page
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    12900 lbf
  • Radial Static Load Capacity
    9000 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UK200+HE2000
  • UPC_NO
    0808250204465
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)