Motion
UK216+HE2316

AMI BEARINGS INC
UK216+HE2316

Ball Insert Bearing - Tapered 1:12 Bore, 2-3/4 in ID, Adapter Mount Locking
MI ITEM #03765724
MFR #UK216+HE2316
Price$627.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UK216+HE2316

Ball Insert Bearing - Tapered 1:12 Bore, 2-3/4 in ID, Adapter Mount Locking
MI ITEM #03765724
MFR #UK216+HE2316

Mfr description
UK216+HE2316 2-3/4 ADAPTER SLEEVE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$627.66/each

Specifications

Dimensions

  • Bore Diameter  
    2-3/4 in
  • Inner Ring Width  
    3.0710 in
  • Outer Ring Width  
    1.2600 in
  • Outside Diameter  
    5.5118 in
  • Overall Width
    1.7320 in

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Tapered 1:12
  • Duty Type
    Medium Duty
  • Locking Device
    Adapter Mounted
  • Manufacturer Product Page
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    16300 lbf
  • Radial Static Load Capacity
    11900 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UK200+HE2000
  • UPC_NO
    0808250248292

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)