Motion
UC215-47C4HR5

AMI BEARINGS INC
UC215-47C4HR5

Ball Insert Bearing - Cylindrical Bore, 2-15/16 in ID, Set Screw Locking
MI ITEM #03765753
MFR #UC215-47C4HR5
Price$680.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UC215-47C4HR5

Ball Insert Bearing - Cylindrical Bore, 2-15/16 in ID, Set Screw Locking
MI ITEM #03765753
MFR #UC215-47C4HR5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$680.20/each

Specifications

Dimensions

  • Bore Diameter  
    2-15/16 in
  • Inner Ring Width  
    3.0630 in
  • Outer Ring Width  
    1.1810 in
  • Outside Diameter  
    5.1181 in
  • Overall Width
    3.0625 in

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    14900 lbf
  • Radial Static Load Capacity
    10800 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UC200C4HR5
  • UPC_NO
    0808250258147

Overview

Mfr description
UC215-47C4HR5 2-15/16 SET SCREW BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought