Motion
UKFLX09+H2309

AMI BEARINGS INC
UKFLX09+H2309

Flange-Mount Ball Bearing Unit - 40 mm Bore, 2-Bolt Flange Mount, Adapter Mounted Locking, Cast Iron Housing Material, Medium Duty, Contact Seal Seal
MI ITEM #03765856
MFR #UKFLX09+H2309
List Price$300.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKFLX09+H2309

Flange-Mount Ball Bearing Unit - 40 mm Bore, 2-Bolt Flange Mount, Adapter Mounted Locking, Cast Iron Housing Material, Medium Duty, Contact Seal Seal
MI ITEM #03765856
MFR #UKFLX09+H2309

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$300.27/each for your price

Overview

Mfr description
UKFLX09+H2309 40MM 2-BOLT FLG

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Medium Duty
  • Bolt Center To Center Length
  • Locking Device
    Adapter Mounted
  • Seal Type
    Contact Seal
  • Overall Length Diameter
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    2150 lbf
  • Radial Static Load Capacity
    1080 lbf
  • Length Through Bore
    0.866 in
  • Series
    UKFLX00+H2000
  • Replacement Bearing
    UKX09+H2309
  • UPC_NO
    0808250196753
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text