Motion
UEMFB206-20

AMI BEARINGS INC
UEMFB206-20

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 3-Bolt Bracket, Concentric Collar Locking, Stainless Steel Housing Material, Standard Duty, Contact Seal with Flinger Seal
Mi Item #03765888
MFR #UEMFB206-20
Price$273.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEMFB206-20

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 3-Bolt Bracket, Concentric Collar Locking, Stainless Steel Housing Material, Standard Duty, Contact Seal with Flinger Seal
Mi Item #03765888
MFR #UEMFB206-20

Mfr description
UEMFB206-20 1-1/4 3-BOLT FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$273.40/each

Specifications

Dimensions

  • Bolt Size
    0.3750 in
  • Bore Diameter  
    1-1/4 in
  • Hub Diameter
    3.2500 in
  • Length Through Bore
    1-9/16 in
  • Unit Standoff
    1-43/64 in
  • Vertical Bolt Spacing
    1-1/4 in

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Grade
    304
  • Housing Material
    Stainless Steel
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Relubricatable
  • Mounting Type
    3-Bolt Bracket
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    4410 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Replacement Bearing
    UE206-20
  • Seal Type
    Contact Seal with Flinger
  • Series
    UEMFB200
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250332816
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)